Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Phenyl Column, 90Å, 1.6 μm, 3 mm x 100 mm

Catalog No. 502391516 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These Phenyl columns offer complementary selectivity to C18 stationary phases. Their particle morphology provides high efficiency and lower backpressures compared to fully porous particles of similar size. These columns also feature ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Complimentary selectivity to C18 stationary phases.
  • High efficiency.
  • Lower backpressures compared to fully porous particles of similar particle size.
  • Ultra-low column MS bleed.
  • Long lifetimes.
  • Excellent peak shape.
  • Solid Core particle technology.
  • Phenyl-Hexyl bonding technology.
  • Particle size: 1.6 μm.
  • Pore diameter: 90 Å.
  • Inner diameter: 3 mm.
  • Length: 100 mm.
  • Maximum pressure: 18000 psi (1240 Bar).
  • pH range: 2 to 8 pH.

Catalog No. 50-239-1516 Supplier Waters Corp Supplier No. 186008391
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Phenyl columns offer complementary selectivity to C18 stationary phases. Their particle morphology provides high efficiency and lower backpressures compared to fully porous particles of similar size. These columns also feature ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Complimentary selectivity to C18 stationary phases.
  • High efficiency.
  • Lower backpressures compared to fully porous particles of similar particle size.
  • Ultra-low column MS bleed.
  • Long lifetimes.
  • Excellent peak shape.
  • Solid Core particle technology.
  • Phenyl-Hexyl bonding technology.
  • Particle size: 1.6 μm.
  • Pore diameter: 90 Å.
  • Inner diameter: 3 mm.
  • Length: 100 mm.
  • Maximum pressure: 18000 psi (1240 Bar).
  • pH range: 2 to 8 pH.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.