Learn More
Waters Corp CORTECS Phenyl Column, 90Å, 1.6 μm, 3 X 50 mm
Supplier: Waters Corp 186008389
CORTECS Phenyl columns offer complementary selectivity and high efficiency with lower backpressures. They provide ultra-low MS bleed, long lifetimes, and excellent peak shape.
- Chemistry: Phenyl
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limit: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Bonding technology: Phenyl-hexyl
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.6 μm
- Endfitting type: Parker-style
- Pore size: 90 Å
- Surface area: 100
- System: UPLC, UHPLC
- Particle technology: Solid core
- USP classification: L11
- Dimensions (ID x Length): 3 mm x 50 mm
- Carbon load: 5.9%
- eCord: Yes
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.