Learn More
Waters Corp WATERS CORPORATION Column, Phenyl, 90Å, 1.6 μm, 2.1 mm X 100 mm
Supplier: Waters Corp 186008381
These columns provide complementary selectivity to C18 stationary phases. Engineered with particle morphology for high efficiency and lower backpressures, they offer ultra-low MS bleed, long lifetimes, and excellent peak shape. They provide alternative selectivity for aromatic compounds through interactions with the benzyl ring.
- Phenyl chemistry for reversed phase separation
- Particle size: 1.6 μm
- Pore size: 90 Å
- Dimensions: 2.1 mm inner diameter X 100 mm length
- pH range: 2 to 8
- Maximum pressure: 18000 psi (1240 Bar)
- System compatibility: UPLC, UHPLC
- Solid core particle technology
- Manufactured in a cGMP, ISO 9001 accredited facility
- Chromatographically tested
- Includes eCord intelligent chip with performance data
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.