Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, Phenyl, 90Å, 1.6 μm, 2.1 mm × 50 mm

Catalog No. 502037468 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS Phenyl columns provide complementary selectivity to C18 stationary phases. Their particle morphology ensures high efficiency and lower backpressures compared to fully porous particles of similar size. These columns offer ultra-low MS bleed, extended lifetimes, and excellent peak shape.

  • Complementary selectivity to C18 stationary phases
  • High efficiency with lower backpressure
  • Ultra-low MS bleed
  • Long lifetimes and excellent peak shape
  • Chemistry: Phenyl
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Maximum pressure: 18000 psi (1240 Bar)
  • Units per package: 3

Catalog No. 50-203-7468 Supplier Waters Corp Supplier No. 176003820
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS Phenyl columns provide complementary selectivity to C18 stationary phases. Their particle morphology ensures high efficiency and lower backpressures compared to fully porous particles of similar size. These columns offer ultra-low MS bleed, extended lifetimes, and excellent peak shape.

  • Complementary selectivity to C18 stationary phases
  • High efficiency with lower backpressure
  • Ultra-low MS bleed
  • Long lifetimes and excellent peak shape
  • Chemistry: Phenyl
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Maximum pressure: 18000 psi (1240 Bar)
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.