Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Method Validation Kit, Phenyl, 2.7 μm, 90 Å

Catalog No. 502391812 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Method validation kits provide columns of three different batches. Phenyl columns offer complementary selectivity to C18 stationary phases. The particle morphology delivers high efficiency and lower backpressures compared to fully porous particles of similar size. These columns provide ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Phenyl chemistry for reversed phase separation.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Particle size of 2.7 μm.
  • Pore size of 90 Å.
  • Inner diameter of 2.1 mm.
  • Length of 30 mm.
  • Includes 3 units per package.
  • Compatible with UPLC and UHPLC systems.
  • Solid core particle technology.

Catalog No. 50-239-1812 Supplier Waters Corp Supplier No. 186008323
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Method validation kits provide columns of three different batches. Phenyl columns offer complementary selectivity to C18 stationary phases. The particle morphology delivers high efficiency and lower backpressures compared to fully porous particles of similar size. These columns provide ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Phenyl chemistry for reversed phase separation.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Particle size of 2.7 μm.
  • Pore size of 90 Å.
  • Inner diameter of 2.1 mm.
  • Length of 30 mm.
  • Includes 3 units per package.
  • Compatible with UPLC and UHPLC systems.
  • Solid core particle technology.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.