Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, Phenyl Method Validation Kit, 1.6 μm, 3 mm X 50 mm, 3-pack

Catalog No. 502392429 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This core-shell HPLC column kit is designed for method validation, featuring a 50 mm length, 3 mm internal diameter, and 1.6 μm particle size. It is engineered for robust performance in various chromatographic applications.

  • Method validation kit for accurate results.
  • Length of 50 mm.
  • Internal diameter of 3 mm.
  • Particle size of 1.6 μm.
  • Pore size of 90 Å.
  • pH range of 2.0 to 8.0.
  • Low silanol activity.
  • Endcapped for enhanced performance.
  • Spherical, solid core, porous shell particle morphology.
  • Carbon load of 5.9%.
  • BET surface area of 100 m²/g.
  • Reversed phase separation mode.
  • Phenyl chemistry.
  • Hardware material is stainless steel.
  • U(H)PLC technology.
  • Silica matrix.
  • Package contains 3 columns.

Catalog No. 50-239-2429 Supplier Waters Corp Supplier No. 186008394
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This core-shell HPLC column kit is designed for method validation, featuring a 50 mm length, 3 mm internal diameter, and 1.6 μm particle size. It is engineered for robust performance in various chromatographic applications.

  • Method validation kit for accurate results.
  • Length of 50 mm.
  • Internal diameter of 3 mm.
  • Particle size of 1.6 μm.
  • Pore size of 90 Å.
  • pH range of 2.0 to 8.0.
  • Low silanol activity.
  • Endcapped for enhanced performance.
  • Spherical, solid core, porous shell particle morphology.
  • Carbon load of 5.9%.
  • BET surface area of 100 m²/g.
  • Reversed phase separation mode.
  • Phenyl chemistry.
  • Hardware material is stainless steel.
  • U(H)PLC technology.
  • Silica matrix.
  • Package contains 3 columns.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.