Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Phenyl Method Validation Kit, 90Å, 2.7 μm, 2.1 mm × 100 mm, 3/pk

Catalog No. 502392788 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS Phenyl method validation kits include columns from three different batches. These columns offer complementary selectivity to C18 stationary phases, providing high efficiency and lower backpressures compared to fully porous particles of similar size. They also offer ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 bar)
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • System: UPLC, UHPLC
  • Particle technology: Solid Core
  • USP classification: L11
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Carbon load: 5.9%
  • Units per package: 3

Catalog No. 50-239-2788 Supplier Waters Corp Supplier No. 186008326
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS Phenyl method validation kits include columns from three different batches. These columns offer complementary selectivity to C18 stationary phases, providing high efficiency and lower backpressures compared to fully porous particles of similar size. They also offer ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 bar)
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • System: UPLC, UHPLC
  • Particle technology: Solid Core
  • USP classification: L11
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Carbon load: 5.9%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.