Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, Phenyl, 1.6 μm, 3 mm × 30 mm, 3 pk

Catalog No. 502390895 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit provides columns in three different batches, designed to offer complementary selectivity to C18 stationary phases. The advanced particle morphology ensures high efficiency and reduced backpressures compared to fully porous particles of similar size, resulting in ultra-low column MS bleed, extended lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • System: UPLC, UHPLC
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Units per package: 3 pk

Catalog No. 50-239-0895 Supplier Waters Corp Supplier No. 186008393
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit provides columns in three different batches, designed to offer complementary selectivity to C18 stationary phases. The advanced particle morphology ensures high efficiency and reduced backpressures compared to fully porous particles of similar size, resulting in ultra-low column MS bleed, extended lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • System: UPLC, UHPLC
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.