Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, Phenyl, 2.7 μm, 90 Å

Catalog No. 502391682 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS Phenyl VanGuard Cartridges are used to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect all 4.6 mm I.D. CORTECS Phenyl analytical columns containing 2.7 μm sorbent particles.

  • Phenyl chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 bar)
  • Spherical particle shape
  • Particle size: 2.7 μm
  • Parker-style endfitting type
  • Pore size: 90 Å
  • Solid core particle technology
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • 3 units per package

Catalog No. 50-239-1682 Supplier Waters Corp Supplier No. 186008419
May include imposed supplier surcharges.
Add to Cart
Add to Cart

CORTECS Phenyl VanGuard Cartridges are used to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect all 4.6 mm I.D. CORTECS Phenyl analytical columns containing 2.7 μm sorbent particles.

  • Phenyl chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 bar)
  • Spherical particle shape
  • Particle size: 2.7 μm
  • Parker-style endfitting type
  • Pore size: 90 Å
  • Solid core particle technology
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.