Learn More
Waters Corp Waters Column, C18+, 1.6 μm, 2.1 mm, 150 mm
Supplier: Waters Corp 186010429
The CORTECS Premier C18+ Columns are high-efficiency C18 columns with solid-core particles. They deliver excellent peak shape for basic analytes at low pH, utilizing MaxPeak High Performance Surface hardware technology to reduce unwanted analyte/surface interactions and signal intensity losses.
- High efficiency C18 columns
- Solid-core particle technology
- Designed to deliver excellent peak shape for basic analytes at low pH
- Utilizes MaxPeak High Performance Surface hardware technology
- Reduces unwanted analyte/surface interactions and losses in signal intensity
- Separation mode: Reversed phase
- pH range: 2 to 8
- Maximum pressure: 18000 psi (1240 Bar)
- Bonding technology: C18+
- Particle size: 1.6 μm
- Pore size: 90 Å
- System: UHPLC, UPLC
- Inner diameter: 2.1 mm
- Length: 150 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.