Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 1.6 μm, 2.1 mm, 50 mm

Catalog No. NC2294332 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The CORTECS Premier C18 Columns are general purpose, high-efficiency columns built on a solid-core particle. They provide balanced retention for acids, bases, and neutrals across low and mid-range pH values. These columns feature MaxPeak High Performance Surface hardware technology, which significantly reduces unwanted interactions between analytes and the column surface, thus improving peak shape and preventing signal intensity loss.

  • General purpose, high-efficiency column with solid-core particle
  • Balanced retention for acids, bases, and neutrals across low and mid-range pH
  • MaxPeak High Performance Surface hardware reduces unwanted analyte/surface interactions
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle size: 1.6 μm
  • Inner diameter: 2.1 mm
  • Length: 50 mm

This item is not returnable. View return policy
Catalog No. NC2294332 Supplier Waters Corp Supplier No. 186009511
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The CORTECS Premier C18 Columns are general purpose, high-efficiency columns built on a solid-core particle. They provide balanced retention for acids, bases, and neutrals across low and mid-range pH values. These columns feature MaxPeak High Performance Surface hardware technology, which significantly reduces unwanted interactions between analytes and the column surface, thus improving peak shape and preventing signal intensity loss.

  • General purpose, high-efficiency column with solid-core particle
  • Balanced retention for acids, bases, and neutrals across low and mid-range pH
  • MaxPeak High Performance Surface hardware reduces unwanted analyte/surface interactions
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle size: 1.6 μm
  • Inner diameter: 2.1 mm
  • Length: 50 mm

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.