Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters CORTECS Premier C18 Column, 2.7 μm, 4.6 mm, 150 mm

Catalog No. NC2294359 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The CORTECS Premier C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH. CORTECS Premier Columns use MaxPeak High Performance Surface hardware technology which significantly reduces unwanted analyte/surface interactions that can lead to poor peak shape and losses in signal intensity.

  • C18 chemistry for reversed phase separation
  • Solid core silica particles (2.7 μm) for high efficiency
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Low silanol activity and endcapped design
  • Parker-style endfitting with 90 Å pore size
  • Compatible with HPLC and UHPLC systems (LC technique)
  • Dimensions: 4.6 mm ID, 150 mm length
  • MaxPeak High Performance Surface hardware for reduced analyte interactions and improved peak shape

This item is not returnable. View return policy
Catalog No. NC2294359 Supplier Waters Corp Supplier No. 186010450
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CORTECS Premier C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH. CORTECS Premier Columns use MaxPeak High Performance Surface hardware technology which significantly reduces unwanted analyte/surface interactions that can lead to poor peak shape and losses in signal intensity.

  • C18 chemistry for reversed phase separation
  • Solid core silica particles (2.7 μm) for high efficiency
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Low silanol activity and endcapped design
  • Parker-style endfitting with 90 Å pore size
  • Compatible with HPLC and UHPLC systems (LC technique)
  • Dimensions: 4.6 mm ID, 150 mm length
  • MaxPeak High Performance Surface hardware for reduced analyte interactions and improved peak shape

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.