Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Premier Column, C18, 1.6 μm, 2.1 mm × 100 mm

Catalog No. 502390640 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These general purpose, high-efficiency columns are based on a solid-core particle, offering balanced retention of acids, bases, and neutrals across a range of pH levels. They incorporate MaxPeak High Performance Surface hardware technology to minimize unwanted analyte interactions.

  • Reduces unwanted analyte/surface interactions, preventing poor peak shape and signal loss
  • VanGuard Fit column design protects against contaminants and extends column lifetime
  • Features C18 chemistry and a spherical silica particle substrate
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Low silanol activity
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Compatible with UPLC and UHPLC systems for liquid chromatography
  • Dimensions: 2.1 mm inner diameter and 100 mm length
  • Carbon load: 6.6 %

Catalog No. 50-239-0640 Supplier Waters Corp Supplier No. 186009515
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These general purpose, high-efficiency columns are based on a solid-core particle, offering balanced retention of acids, bases, and neutrals across a range of pH levels. They incorporate MaxPeak High Performance Surface hardware technology to minimize unwanted analyte interactions.

  • Reduces unwanted analyte/surface interactions, preventing poor peak shape and signal loss
  • VanGuard Fit column design protects against contaminants and extends column lifetime
  • Features C18 chemistry and a spherical silica particle substrate
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Low silanol activity
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Compatible with UPLC and UHPLC systems for liquid chromatography
  • Dimensions: 2.1 mm inner diameter and 100 mm length
  • Carbon load: 6.6 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.