Learn More
Waters Corp CORTECS Premier FIT Column, 2.7 μm, C18+, 2.1 x 100 mm
Supplier: Waters Corp 186010460
Waters VanGuard FIT Products are designed to extend the lifetime of analytical columns by removing particulate and chemical contamination from the mobile-phase stream without compromising chromatographic performance. This product allows for the restoration of analytical column performance and backpressure to like-new conditions through a quick and simple change of the VanGuard FIT Cartridge.
- Minimal dispersion: protects the column without sacrificing results.
- No additional tubing: reduces the risk of leaks.
- Consistent connections: ensures consistent results.
- Easy to install: requires just a quarter turn to tighten.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.