Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Cartridge, CORTECS Premier C18 VanGuard FIT, 2.7 μm, 2.1 x 5 mm

Catalog No. 502391022 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This integrated guard cartridge is designed to protect analytical columns from matrix and sample contaminants. It extends column lifetime and maintains chromatographic performance, making it suitable for UHPLC and UPLC systems.

  • Fully integrated guard cartridge for analytical column protection.
  • Extends column lifetime by safeguarding against matrix and sample contaminants.
  • Features C18 chemistry for reversed phase separation mode.
  • Utilizes 2.7 μm spherical silica particles with solid core technology.
  • Compatible with UHPLC and UPLC systems.
  • Operates effectively within a pH range of 2 to 8.
  • Withstands maximum pressures up to 18000 psi (1240 Bar).
  • Designed with a 2.1 mm inner diameter and 5 mm length.
  • Includes a 6.6% carbon load and 90 Å pore size.
  • Supplied as a pack of 3 units.

Catalog No. 50-239-1022 Supplier Waters Corp Supplier No. 186010447
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This integrated guard cartridge is designed to protect analytical columns from matrix and sample contaminants. It extends column lifetime and maintains chromatographic performance, making it suitable for UHPLC and UPLC systems.

  • Fully integrated guard cartridge for analytical column protection.
  • Extends column lifetime by safeguarding against matrix and sample contaminants.
  • Features C18 chemistry for reversed phase separation mode.
  • Utilizes 2.7 μm spherical silica particles with solid core technology.
  • Compatible with UHPLC and UPLC systems.
  • Operates effectively within a pH range of 2 to 8.
  • Withstands maximum pressures up to 18000 psi (1240 Bar).
  • Designed with a 2.1 mm inner diameter and 5 mm length.
  • Includes a 6.6% carbon load and 90 Å pore size.
  • Supplied as a pack of 3 units.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.