Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CORTECS Premier T3, 2.7 μm, 4.6 mm ID, 250 mm Length

Catalog No. NC2329318 Shop All Waters Corporation Products
Encompass_Preferred

The CORTECS Premier T3, 2.7 μm, 4.6 x 250 mm Column is compatible with 100% aqueous mobile phases, retaining polar and non-polar analytes. It offers high efficiency and lower backpressure. Utilizing MaxPeak High Performance Surface hardware, it reduces unwanted analyte/surface interactions, ensuring excellent peak shape and signal intensity.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 60°C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 2.7 μm
  • Inner diameter: 4.6 mm
  • Length: 250 mm
  • Application: Small molecule

Catalog No. NC2329318 Supplier Waters Corp Supplier No. 186010613
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CORTECS Premier T3, 2.7 μm, 4.6 x 250 mm Column is compatible with 100% aqueous mobile phases, retaining polar and non-polar analytes. It offers high efficiency and lower backpressure. Utilizing MaxPeak High Performance Surface hardware, it reduces unwanted analyte/surface interactions, ensuring excellent peak shape and signal intensity.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 60°C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 2.7 μm
  • Inner diameter: 4.6 mm
  • Length: 250 mm
  • Application: Small molecule

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.