Learn More
Waters Corp CORTECS Shield RP18 Column, 90Å, 1.6 μm, 2.1 mm × 100 mm
Supplier: Waters Corp 176003930
CORTECS Shield RP18 columns provide complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group in the bonded phase ligand offers an alternate selectivity, particularly for phenolic compounds, when compared to straight-chain alkyl columns. The solid-core particle morphology delivers high efficiency and lower backpressures compared to fully porous particles of similar particle size.
- C18 chemistry, reversed phase separation
- Solid core silica particle technology
- pH range: 2 to 8
- Temperature limits: Up to 45 °C
- Maximum pressure: 18000 psi (1240 bar)
- Particle size: 1.6 μm
- Pore size: 90 Å
- Dimensions: 2.1 mm ID × 100 mm L
- Shield RP18 bonding, low silanol activity
- UPLC and UHPLC system compatible
- 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.