Learn More
Waters Corp CORTECS Shield RP18 Column, 90Å, 2.7 μm, 2.1 mm × 100 mm
Supplier: Waters Corp 186008664
The CORTECS Shield RP18 Column offers high-efficiency separation for diverse analytes, leveraging a solid core particle with embedded carbamate for unique selectivity and reduced backpressure.
- Complementary selectivity to C8 and C18 stationary phases.
- Alternate selectivity for phenolic compounds via embedded carbamate.
- Solid core particle morphology for high efficiency and lower backpressures.
- General-purpose design delivers high-efficiency outcomes.
- Balanced retention of acids, bases, and neutrals at varied pH.
- Improves sample throughput and reduces lab operating expenses.
- Maximum temperature limit: 45 °C.
- Maximum pressure: 18000 psi (1240 Bar).
- C18 chemistry, reversed phase separation, silica substrate.
- pH range: 2 to 8.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.