Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Shield RP18 Column, 90Å, 2.7 μm, 4.6 mm X 150 mm

Catalog No. 502391649 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS Shield RP18 columns provide complementary selectivity to C8 and C18 stationary phases. Their embedded carbamate group offers alternate selectivity, especially for phenolic compounds. The solid core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles of similar size.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • System: UPLC, UHPLC
  • Particle technology: Solid core
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Units per package: 3

Catalog No. 50-239-1649 Supplier Waters Corp Supplier No. 176003926
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS Shield RP18 columns provide complementary selectivity to C8 and C18 stationary phases. Their embedded carbamate group offers alternate selectivity, especially for phenolic compounds. The solid core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles of similar size.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • System: UPLC, UHPLC
  • Particle technology: Solid core
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.