Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Shield RP18 Column, 90Å, 2.7 μm, 4.6 x 50 mm

Catalog No. 502392120 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS Shield RP18 columns provide complementary selectivity to C8 and C18 stationary phases, especially for phenolic compounds, due to an embedded carbamate group. The solid core particle morphology ensures high efficiency and lower backpressures.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limit: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped design
  • Bonding technology: Shield RP18
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 2.7 μm
  • Parker-style endfitting
  • Pore size: 90 Å
  • Suitable for UPLC and UHPLC systems
  • Solid core particle technology
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 50 mm

Catalog No. 50-239-2120 Supplier Waters Corp Supplier No. 186008682
May include imposed supplier surcharges.
Add to Cart
Add to Cart

CORTECS Shield RP18 columns provide complementary selectivity to C8 and C18 stationary phases, especially for phenolic compounds, due to an embedded carbamate group. The solid core particle morphology ensures high efficiency and lower backpressures.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limit: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped design
  • Bonding technology: Shield RP18
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 2.7 μm
  • Parker-style endfitting
  • Pore size: 90 Å
  • Suitable for UPLC and UHPLC systems
  • Solid core particle technology
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 50 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.