Learn More
Waters Corp CORTECS Shield RP18 Column, 90Å, 2.7 μm, 3 x 30 mm
Supplier: Waters Corp 186008671
CORTECS Shield RP18 columns offer complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group provides alternative selectivity, particularly for phenolic compounds, compared to straight-chain alkyl columns. Solid–core particle morphology delivers high efficiency and lower backpressures. All column documents are now available online for easy access with less waste.
- Pore size: 90 Å
- Particle size: 2.7 μm
- Inner diameter: 3 mm
- Length: 30 mm
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Bonding technology: Shield RP18
- System compatibility: UPLC, UHPLC
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.