Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Shield RP18, 90Å, 2.7 μm, 2.1 mm X 30 mm

Catalog No. 502392675 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The CORTECS Shield RP18 Column provides complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group in the bonded phase ligand offers alternate selectivity, particularly for phenolic compounds, when compared to straight-chain alkyl columns. Its solid-core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles of similar size.

  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • System compatibility: UPLC, UHPLC
  • eCord enabled.

Catalog No. 50-239-2675 Supplier Waters Corp Supplier No. 176003912
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CORTECS Shield RP18 Column provides complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group in the bonded phase ligand offers alternate selectivity, particularly for phenolic compounds, when compared to straight-chain alkyl columns. Its solid-core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles of similar size.

  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • System compatibility: UPLC, UHPLC
  • eCord enabled.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.