Learn More
Waters Corp HPLC Column, CORTECS Shield RP18, 2.7 μm, 4.6 x 50 mm, 3/pk
Supplier: Waters Corp 176003923
CORTECS Shield RP18 columns provide complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group in the ligand of the bound phase offers an alternative selectivity, particularly for phenolic compounds, compared to straight-chain alkyl columns. The morphology of the solid core particles ensures high efficiency and lower back pressure when compared to fully porous particles of similar size.
- Length: 50 mm
- Inner diameter: 4.6 mm
- Particle size: 2.7 μm
- Pore size: 90 Å
- Reversed Phase (RP) mode
- pH range: 2 to 8
- Low silanol activity
- Surface area: 100 m2/g
- Endcapped
- Spherical particle shape
- Enables 20% faster separations
- Enables 25% higher resolution at low operating pressures
- Packaging: 3 pieces
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.