Learn More
Waters Corp CORTECS Shield RP18 Column, 4.6 mm x 30 mm, 2.7 μm
Supplier: Waters Corp 186008681
CORTECS Shield RP18 columns offer complementary selectivity to C8 and C18 stationary phases, providing alternative selectivity for phenolic compounds due to their embedded carbamate group. The solid core particle morphology ensures high efficiency and lower back pressure.
- Complementary selectivity to C8 and C18 stationary phases.
- Alternative selectivity for phenolic compounds with embedded carbamate group.
- High efficiency and lower back pressure from solid core particles.
- Dimensions: 30 mm length, 4.6 mm inner diameter.
- Particle size: 2.7 μm.
- Available in reversed phase and HILIC with various particle properties.
- Achieves 20% faster separations and 25% higher resolution at low operating pressures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.