Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, CORTECS Shield RP18, 2.7 μm, 150 mm x 2.1 mm

Catalog No. 502392332 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This CORTECS Shield RP18 HPLC column is suitable for high-speed applications. It is characterized by its C18 stationary phase, 2.7 μm particle size, and 90 Å pore size. The column measures 150 mm in length and has an inner diameter of 2.1 mm, and is part of a 3-column kit.

  • C18 stationary phase (RP18, ODS, Octadecyl)
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Reversed phase (RP) mode
  • Kit contains 3 columns

Catalog No. 50-239-2332 Supplier Waters Corp Supplier No. 186008670
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This CORTECS Shield RP18 HPLC column is suitable for high-speed applications. It is characterized by its C18 stationary phase, 2.7 μm particle size, and 90 Å pore size. The column measures 150 mm in length and has an inner diameter of 2.1 mm, and is part of a 3-column kit.

  • C18 stationary phase (RP18, ODS, Octadecyl)
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Reversed phase (RP) mode
  • Kit contains 3 columns

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.