Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Method Validation Kit, Shield RP18, 1.6 μm, 90 Å

Catalog No. 502392528 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • Format: Method validation kit
  • Surface area: 100
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 6.4 %
  • eCord: Yes
  • Units per package: 3 pk

Catalog No. 50-239-2528 Supplier Waters Corp Supplier No. 186008707
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • Format: Method validation kit
  • Surface area: 100
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 6.4 %
  • eCord: Yes
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.