Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, Shield RP18, 90Å, 1.6 μm, 2.1 mm X 150 mm, 3/pk

Catalog No. 502392636 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS Shield RP18 method validation kits offer complementary selectivity to C8 and C18 stationary phases. Featuring an embedded carbamate group, they provide alternate selectivity for phenolic compounds. The solid-core particle morphology ensures high efficiency and lower backpressures.

  • Complementary selectivity to C8 and C18 stationary phases
  • Alternate selectivity for phenolic compounds due to embedded carbamate group
  • Solid-core particle morphology for high efficiency and lower backpressures
  • Balanced retention of acids, bases, and neutrals at low and mid-range pH
  • Excellent peak shape for basic analytes
  • Chemistry: C18, Reversed phase
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Dimensions: 2.1 mm ID x 150 mm Length
  • Units per package: 3 pk

Catalog No. 50-239-2636 Supplier Waters Corp Supplier No. 186008700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS Shield RP18 method validation kits offer complementary selectivity to C8 and C18 stationary phases. Featuring an embedded carbamate group, they provide alternate selectivity for phenolic compounds. The solid-core particle morphology ensures high efficiency and lower backpressures.

  • Complementary selectivity to C8 and C18 stationary phases
  • Alternate selectivity for phenolic compounds due to embedded carbamate group
  • Solid-core particle morphology for high efficiency and lower backpressures
  • Balanced retention of acids, bases, and neutrals at low and mid-range pH
  • Excellent peak shape for basic analytes
  • Chemistry: C18, Reversed phase
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Dimensions: 2.1 mm ID x 150 mm Length
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.