Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column Kit, CORTECS Shield RP18, 90Å, 1.6 μm, 2.1 mm X 75 mm

Catalog No. 502391455 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The CORTECS Shield RP18 method validation kits provide columns from three different batches, offering complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group in the bonded phase ligand delivers alternative selectivity, especially for phenolic compounds. Its solid-core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles.

  • C18 chemistry
  • Reversed Phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Units per package: 3 pk
  • UPLC, UHPLC system compatible
  • Solid Core particle technology
  • Method Validation Kit format

Catalog No. 50-239-1455 Supplier Waters Corp Supplier No. 186008698
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CORTECS Shield RP18 method validation kits provide columns from three different batches, offering complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group in the bonded phase ligand delivers alternative selectivity, especially for phenolic compounds. Its solid-core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles.

  • C18 chemistry
  • Reversed Phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Units per package: 3 pk
  • UPLC, UHPLC system compatible
  • Solid Core particle technology
  • Method Validation Kit format

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.