Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Shield RP18 Method Validation Kit, 2.7 μm, 2.1 x 75 mm

Catalog No. 502392805 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These method validation kits include columns from three different batches, offering complementary selectivity to C8 and C18 stationary phases. An embedded carbamate group provides alternative selectivity for phenolic compounds. Solid core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles.

  • C18 chemistry, reversed phase separation mode
  • Silica particle substrate, spherical shape
  • pH range 2 to 8
  • Maximum pressure 18000 psi (1240 Bar)
  • Endcapped design with Shield RP18 bonding technology
  • Low silanol activity
  • Particle size 2.7 μm, pore size 90 Å
  • Parker-style endfitting
  • Compatible with UPLC and UHPLC systems
  • L1 USP classification
  • Inner diameter 2.1 mm, length 75 mm
  • Carbon load 6.4%
  • 3 units per package

Catalog No. 50-239-2805 Supplier Waters Corp Supplier No. 186008668
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These method validation kits include columns from three different batches, offering complementary selectivity to C8 and C18 stationary phases. An embedded carbamate group provides alternative selectivity for phenolic compounds. Solid core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles.

  • C18 chemistry, reversed phase separation mode
  • Silica particle substrate, spherical shape
  • pH range 2 to 8
  • Maximum pressure 18000 psi (1240 Bar)
  • Endcapped design with Shield RP18 bonding technology
  • Low silanol activity
  • Particle size 2.7 μm, pore size 90 Å
  • Parker-style endfitting
  • Compatible with UPLC and UHPLC systems
  • L1 USP classification
  • Inner diameter 2.1 mm, length 75 mm
  • Carbon load 6.4%
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.