Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, CORTECS Shield RP18 MV-Kit, 100 mm, 4.6 mm ID, 2.7 μm

Catalog No. 502391889 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This CORTECS Shield RP18 Method Validation Kit provides HPLC columns designed for reversed phase applications. These columns are 100 mm long, with a 4.6 mm inner diameter, and a 2.7 μm particle size, offering precise separation for analytical needs.

  • Cortecs column description
  • C18 (RP18, ODS, Octadecyl) package specification
  • Inner diameter of 4.6 mm
  • Reversed Phase (RP) mode
  • Particle size of 2.7 μm
  • Pore size of 90 Å
  • Length of 100 mm
  • L1 2 to 8 pH range
  • Low silanol activity
  • 100 m2/g surface area
  • Endcapped
  • Spherical particle shape
  • Supplied as a 3-pack kit

Catalog No. 50-239-1889 Supplier Waters Corp Supplier No. 186008690
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This CORTECS Shield RP18 Method Validation Kit provides HPLC columns designed for reversed phase applications. These columns are 100 mm long, with a 4.6 mm inner diameter, and a 2.7 μm particle size, offering precise separation for analytical needs.

  • Cortecs column description
  • C18 (RP18, ODS, Octadecyl) package specification
  • Inner diameter of 4.6 mm
  • Reversed Phase (RP) mode
  • Particle size of 2.7 μm
  • Pore size of 90 Å
  • Length of 100 mm
  • L1 2 to 8 pH range
  • Low silanol activity
  • 100 m2/g surface area
  • Endcapped
  • Spherical particle shape
  • Supplied as a 3-pack kit

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.