Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS T3 Column, 120Å, 1.6 μm, 3 mm X 150 mm

Catalog No. 502392921 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These CORTECS T3 columns are engineered for high-efficiency UPLC/UHPLC separations, compatible with 100% aqueous mobile phases. They provide excellent retention for both polar and non-polar analytes, deliver lower backpressure, ultra-low MS bleed, long lifetimes, and excellent peak shape.

  • C18 chemistry for reversed-phase separation.
  • Compatible with 100% aqueous mobile phases, retaining polar and non-polar analytes.
  • Features spherical, solid core silica particles (1.6 μm particle size, 120 Å pore size).
  • Offers high efficiency, lower backpressure, ultra-low MS bleed, and long lifetimes with excellent peak shape.
  • Operates within 2 to 8 pH and up to 45 °C, with a maximum pressure of 18000 psi (1240 Bar).
  • Dimensions: 3 mm inner diameter, 150 mm length.
  • Equipped with Parker-style endfitting and eCord.

Catalog No. 50-239-2921 Supplier Waters Corp Supplier No. 176003900
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These CORTECS T3 columns are engineered for high-efficiency UPLC/UHPLC separations, compatible with 100% aqueous mobile phases. They provide excellent retention for both polar and non-polar analytes, deliver lower backpressure, ultra-low MS bleed, long lifetimes, and excellent peak shape.

  • C18 chemistry for reversed-phase separation.
  • Compatible with 100% aqueous mobile phases, retaining polar and non-polar analytes.
  • Features spherical, solid core silica particles (1.6 μm particle size, 120 Å pore size).
  • Offers high efficiency, lower backpressure, ultra-low MS bleed, and long lifetimes with excellent peak shape.
  • Operates within 2 to 8 pH and up to 45 °C, with a maximum pressure of 18000 psi (1240 Bar).
  • Dimensions: 3 mm inner diameter, 150 mm length.
  • Equipped with Parker-style endfitting and eCord.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.