Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS T3 Column, 120Å, 1.6 μm, 3 mm x 50 mm, 3/pk

Catalog No. 502391207 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS T3 columns are compatible with 100% aqueous mobile phases and provide excellent retention for polar and non-polar analytes. The particle morphology offers high efficiency and lower backpressure compared to fully porous particles of similar size. These columns provide ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • C18 chemistry for reversed phase separation
  • Silica particle substrate, spherical shape, low silanol activity
  • Particle size: 1.6 μm; Pore size: 120 Å
  • Dimensions: 3 mm inner diameter, 50 mm length
  • pH range: 2 to 8; Temperature limit: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped with T3 bonding technology
  • Parker-style endfitting
  • For UPLC and UHPLC systems
  • Units per package: 3 pk

Catalog No. 50-239-1207 Supplier Waters Corp Supplier No. 176003897
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS T3 columns are compatible with 100% aqueous mobile phases and provide excellent retention for polar and non-polar analytes. The particle morphology offers high efficiency and lower backpressure compared to fully porous particles of similar size. These columns provide ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • C18 chemistry for reversed phase separation
  • Silica particle substrate, spherical shape, low silanol activity
  • Particle size: 1.6 μm; Pore size: 120 Å
  • Dimensions: 3 mm inner diameter, 50 mm length
  • pH range: 2 to 8; Temperature limit: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped with T3 bonding technology
  • Parker-style endfitting
  • For UPLC and UHPLC systems
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.