Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS T3 Column, 120 Å, 1.6 μm, 3x150 mm

Catalog No. 502390756 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The CORTECS T3 Column offers high efficiency and lower backpressure with 100% aqueous mobile phase compatibility, providing excellent retention for diverse analytes. Designed for increased resolution, ultra-low MS bleed, and long lifetimes, this ISO 9001 manufactured column ensures quality and reproducible results for enhanced lab throughput.

  • Chemistry: C18, Reversed phase
  • Particle substrate: Silica, Spherical
  • pH range: 2 to 8; Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 1.6 μm; Pore size: 120 Å
  • Inner diameter: 3 mm; Length: 150 mm
  • Compatible with 100% aqueous mobile phases
  • High efficiency, lower backpressure, increased resolution
  • Ultra-low column MS bleed; Long lifetimes
  • System compatibility: UPLC, UHPLC

Catalog No. 50-239-0756 Supplier Waters Corp Supplier No. 186008505
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The CORTECS T3 Column offers high efficiency and lower backpressure with 100% aqueous mobile phase compatibility, providing excellent retention for diverse analytes. Designed for increased resolution, ultra-low MS bleed, and long lifetimes, this ISO 9001 manufactured column ensures quality and reproducible results for enhanced lab throughput.

  • Chemistry: C18, Reversed phase
  • Particle substrate: Silica, Spherical
  • pH range: 2 to 8; Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 1.6 μm; Pore size: 120 Å
  • Inner diameter: 3 mm; Length: 150 mm
  • Compatible with 100% aqueous mobile phases
  • High efficiency, lower backpressure, increased resolution
  • Ultra-low column MS bleed; Long lifetimes
  • System compatibility: UPLC, UHPLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.