Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS T3 Column, 120 Å, 1.6 μm, 3.0 x 30 mm

Catalog No. 502392069 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS UPLC 1.6 μm solid-core particle columns with T3 chemistry offer high efficiency, resolution, speed, and sensitivity.

  • Highest column efficiencies with low-dispersive UPLC instrumentation.
  • Flexibility for rapidly separating a wide array of compounds.
  • Produces sharper, narrower peaks than fully porous particles.
  • Pore size: 120 Å.
  • Particle size: 1.6 μm.
  • Dimensions: 3.0 x 30 mm.
  • Solid-core particle technology.
  • Ligand density: 1.6 μmol/m².
  • Carbon load: 4.7%.
  • pH range: 2 to 8.
  • Temperature limits: Low pH = 45°C, High pH = 45°C.
  • Surface area: 100 m²/g.

Catalog No. 50-239-2069 Supplier Waters Corp Supplier No. 186008501
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS UPLC 1.6 μm solid-core particle columns with T3 chemistry offer high efficiency, resolution, speed, and sensitivity.

  • Highest column efficiencies with low-dispersive UPLC instrumentation.
  • Flexibility for rapidly separating a wide array of compounds.
  • Produces sharper, narrower peaks than fully porous particles.
  • Pore size: 120 Å.
  • Particle size: 1.6 μm.
  • Dimensions: 3.0 x 30 mm.
  • Solid-core particle technology.
  • Ligand density: 1.6 μmol/m².
  • Carbon load: 4.7%.
  • pH range: 2 to 8.
  • Temperature limits: Low pH = 45°C, High pH = 45°C.
  • Surface area: 100 m²/g.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.