Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, T3, 120Å, 2.7 μm, 2.1 mm x 30 mm

Catalog No. 502392962 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are compatible with 100% aqueous mobile phases, offering excellent retention for polar and non-polar analytes. Their particle morphology provides high efficiency, lower backpressure, ultra-low MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: T3
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Pore size: 120Å
  • Format: Column
  • Surface area: 100
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Carbon load: 4.7%
  • eCord enabled: Yes
  • Units per package: 3

Catalog No. 50-239-2962 Supplier Waters Corp Supplier No. 176003876
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are compatible with 100% aqueous mobile phases, offering excellent retention for polar and non-polar analytes. Their particle morphology provides high efficiency, lower backpressure, ultra-low MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: T3
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Pore size: 120Å
  • Format: Column
  • Surface area: 100
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Carbon load: 4.7%
  • eCord enabled: Yes
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.