Learn More
Waters Corp Waters CORTECS T3 Column, 2.7 μm, 2.1 x 100 mm
Supplier: Waters Corp 176003879
This CORTECS column is designed for high-speed applications, providing high column efficiencies for HPLC and UHPLC systems. Utilizing solid-core particle technology, it delivers sharper, narrower peaks compared to fully porous particles of similar size, offering increased resolution, speed, and sensitivity for separating a wide range of compounds.
- Particle size of 2.7 μm
- Dimensions of 2.1 × 100 mm
- Pore size of 120 Å
- Ligand density: 1.6 μmol/m²
- Carbon load: 4.7%
- Endcapped
- USP Class L1
- pH range of 2–8
- Temperature limits: 45 °C at low pH, 45 °C at high pH
- Surface area of 100 m²/g
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.