Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS T3 Method Validation Kit, 1.6 μm, 120 Å, 3 mm x 100 mm

Catalog No. 502391935 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

  • Compatible with 100% aqueous mobile phases
  • Provides excellent retention for polar and non-polar analytes
  • Offers high efficiency and lower backpressure compared to fully porous particles of similar particle size
  • Provides ultra-low column MS bleed
  • Long lifetimes
  • Excellent peak shape
  • Columns of three different batches
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 1.6 μm
  • Pore size: 120 Å
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Units per package: 3 pk

Catalog No. 50-239-1935 Supplier Waters Corp Supplier No. 186008541
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Compatible with 100% aqueous mobile phases
  • Provides excellent retention for polar and non-polar analytes
  • Offers high efficiency and lower backpressure compared to fully porous particles of similar particle size
  • Provides ultra-low column MS bleed
  • Long lifetimes
  • Excellent peak shape
  • Columns of three different batches
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 1.6 μm
  • Pore size: 120 Å
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.