Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, 120Å, 1.6 μm, 2.1 mm × 75 mm, 3/pk

Catalog No. 502392259 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Method validation kits provide columns of three different batches. These columns are compatible with 100% aqueous mobile phases and offer excellent retention for polar and non-polar analytes. The particle morphology ensures high efficiency, lower backpressure, ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18,000 psi (1,240 bar)
  • Bonding technology: T3
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Pore size: 120 Å
  • System: UPLC, UHPLC
  • Particle technology: Solid Core
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Units per package: 3 pk

Catalog No. 50-239-2259 Supplier Waters Corp Supplier No. 186008531
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Method validation kits provide columns of three different batches. These columns are compatible with 100% aqueous mobile phases and offer excellent retention for polar and non-polar analytes. The particle morphology ensures high efficiency, lower backpressure, ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 18,000 psi (1,240 bar)
  • Bonding technology: T3
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Pore size: 120 Å
  • System: UPLC, UHPLC
  • Particle technology: Solid Core
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.