Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Method Validation Kit, 120Å, 2.7 μm, 2.1 × 100 mm

Catalog No. 502392048 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS T3 method validation kits provide columns of three different batches. These columns are compatible with 100% aqueous mobile phases, offering excellent retention for polar and non-polar analytes. Their particle morphology provides high efficiency and lower backpressure compared to fully porous particles. CORTECS T3 columns ensure ultra-low MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 1240 bar (18000 psi)
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 120 Å
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Carbon load: 4.7%
  • Units per package: 3-pack

Catalog No. 50-239-2048 Supplier Waters Corp Supplier No. 186008517
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS T3 method validation kits provide columns of three different batches. These columns are compatible with 100% aqueous mobile phases, offering excellent retention for polar and non-polar analytes. Their particle morphology provides high efficiency and lower backpressure compared to fully porous particles. CORTECS T3 columns ensure ultra-low MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 1240 bar (18000 psi)
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 120 Å
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • Carbon load: 4.7%
  • Units per package: 3-pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.