Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS T3 Method Validation Kit, 120Å, 1.6 μm, 3 mm, 50 mm, 3 pk

Catalog No. 502392177 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Method validation kits provide columns from three batches. They are compatible with 100% aqueous mobile phases, retaining both polar and non-polar analytes. Their particle morphology offers high efficiency, lower backpressure, ultra-low MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range min: 2 pH
  • pH range max: 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Bonding technology: T3
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Pore size: 120 Å
  • System: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 4.7%
  • Units per package: 3 pk

Catalog No. 50-239-2177 Supplier Waters Corp Supplier No. 186008539
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Method validation kits provide columns from three batches. They are compatible with 100% aqueous mobile phases, retaining both polar and non-polar analytes. Their particle morphology offers high efficiency, lower backpressure, ultra-low MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range min: 2 pH
  • pH range max: 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Bonding technology: T3
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Pore size: 120 Å
  • System: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 4.7%
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.