Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS T3 Method Validation Kit, 120 Å, 1.6 μm, 2.1 x 30 mm

Catalog No. 502392981 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The CORTECS T3 Method Validation Kit is designed for method validation purposes. This kit includes three columns for comprehensive analytical method validation.

  • Kit designed for method validation
  • Includes three columns
  • Column ID: 2.1 mm
  • Column length: 30 mm
  • Particle size: 1.6 μm
  • Pore size: 120 Å
  • Phase: CORTECS T3
  • Phase type: AQ
  • USP classification: L1

Catalog No. 50-239-2981 Supplier Waters Corp Supplier No. 186008529
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CORTECS T3 Method Validation Kit is designed for method validation purposes. This kit includes three columns for comprehensive analytical method validation.

  • Kit designed for method validation
  • Includes three columns
  • Column ID: 2.1 mm
  • Column length: 30 mm
  • Particle size: 1.6 μm
  • Pore size: 120 Å
  • Phase: CORTECS T3
  • Phase type: AQ
  • USP classification: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.