Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS T3 Method Validation Kit, 120Å, 2.7 μm, 3 mm x 150 mm, 3/pk

Catalog No. 502393017 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS T3 method validation kits contain columns from three different batches, designed for 100% aqueous mobile phase compatibility and excellent retention of polar and non-polar analytes. Particle morphology provides high efficiency and lower backpressure. These columns deliver ultra-low MS bleed, long lifetimes, and excellent peak shape. All column documents, including COAs and eCords, are available online for easy access.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Bonding technology: T3
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 120 Å
  • Format: Method Validation Kit
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid Core
  • Inner diameter: 3 mm
  • Length: 150 mm

Catalog No. 50-239-3017 Supplier Waters Corp Supplier No. 186008523
May include imposed supplier surcharges.
Add to Cart
Add to Cart

CORTECS T3 method validation kits contain columns from three different batches, designed for 100% aqueous mobile phase compatibility and excellent retention of polar and non-polar analytes. Particle morphology provides high efficiency and lower backpressure. These columns deliver ultra-low MS bleed, long lifetimes, and excellent peak shape. All column documents, including COAs and eCords, are available online for easy access.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Bonding technology: T3
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 120 Å
  • Format: Method Validation Kit
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid Core
  • Inner diameter: 3 mm
  • Length: 150 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.