Learn More
Waters Corp CORTECS Phenyl Column, 90Å, 2.7μm, 4.6 mm × 150 mm
Supplier: Waters Corp 186008342
Phenyl columns offer complementary selectivity to C18 stationary phases. These columns provide high efficiency and reduced backpressure compared to fully porous particles of similar size, along with ultra-low column MS bleed, extended lifetimes, and excellent peak shape.
- Phenyl chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Temperature limits up to 45 °C
- Maximum pressure of 18000 psi (1240 Bar)
- Phenyl-Hexyl bonding technology
- Spherical particle shape
- 2.7 μm particle size
- Parker-style endfitting
- 90 Å pore size
- UPLC and UHPLC system compatibility
- Solid core particle technology
- 4.6 mm inner diameter
- 150 mm length
- 5.9 % carbon load
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.