Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Cortina Paddle Sign, Stop/Slow, 18 in., Reflective, MUTCD, 1 ea

Catalog No. 5000675148
Encompass

This traffic safety paddle is designed for directing traffic, featuring a 'STOP/SLOW' legend on both sides for clear communication. It is suitable for various traffic control applications.

  • Features engineering grade reflective material
  • Constructed from durable ABS plastic
  • Sign dimensions are 18 in. height and 18 in. width
  • Equipped with a 9 in. hand held handle
  • Two-sided 'STOP/SLOW' legend
  • Meets MUTCD requirements

Catalog No. 50-006-75148 Supplier MSC Supplier No. 50897289
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This traffic safety paddle is designed for directing traffic, featuring a 'STOP/SLOW' legend on both sides for clear communication. It is suitable for various traffic control applications.

  • Features engineering grade reflective material
  • Constructed from durable ABS plastic
  • Sign dimensions are 18 in. height and 18 in. width
  • Equipped with a 9 in. hand held handle
  • Two-sided 'STOP/SLOW' legend
  • Meets MUTCD requirements

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.