Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BlueMed COSMIC LIGHT Shoe Covers

Catalog No. 18009111
Change view
Click to view available options
Size:
Universal
X-Large
Packaging Type:
120/Dispenser Box, 2 Boxes/Cs.
120/Easy Open Bag, 2 Bags/Cs.
150/Dispenser Boxes, 2 Boxes/Cs.
150/Easy Open Bag, 2 Bags/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type
18-009-111 X-Large 120/Dispenser Box, 2 Boxes/Cs.
18-009-108 Universal 150/Easy Open Bag, 2 Bags/Cs.
18-009-109 Universal 150/Dispenser Boxes, 2 Boxes/Cs.
18-009-110 X-Large 120/Easy Open Bag, 2 Bags/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 18-009-111 Supplier BlueMed Supplier No. SHS5701CB
Add to Cart
Add to Cart
This item is not returnable. View return policy

Light to medium duty shoe covers are low linting, anti-skid, fluid resistant, and wear resistant.

  • Light to medium duty applications
  • Waterproof
  • Seamless sole and sides
  • Disposable
  • Available in Universal and XL sizes
  • Made in Canada

Specifications

Size X-Large
Material Polyethylene, Polypropylene
Latex Free Yes
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Anti-skid
Seam Type Ultrasonically Welded
For Use With (Application) GMP or Research Facilities, Pharmaceutical Production, Labs, Cleanrooms
Packaging Quantity 240/Cs.
Packaging Type 120/Dispenser Box, 2 Boxes/Cs.
Length (English) 18.5 in.
Length (Metric) 47 cm
Height (English) 6.99 in.
Height (Metric) 17.75 cm
Weight (Metric) 46 gsm
Resistance Liquid
Product Type Controlled Environments Shoe Covers
Cleanroom Class Class 100 (ISO 5)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.