Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BlueMed COSMIC Shoe Covers
Description
- Durable protection
- Strong polypropylene and polyethylene material
- Fluid resistant and wear resistant
- Anti-skid
- Waterproof
- Low linting, suitable for cleanrooms up to level ISO 5
- Seamless sole and sides
- Disposable
- Available in Universal and XL sizes
- Made in Canada
Specifications
Specifications
| Size | Universal |
| Material | Polyethylene, Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-skid |
| Seam Type | Ultrasonically Welded |
| For Use With (Application) | GMP or Research Facilities, Pharmaceutical Production, Labs, Cleanrooms |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?