Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Costar™ Flat Bottom Cell Culture Plates
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07200740 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
1.6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
07-200-740 1.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-200-740 Supplier Corning™ Supplier No. 3527
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tissue culture-treated plates for superior cell attachment. Corning™ Costar™ Flat Bottom Cell Culture Microplates provide an excellent device for diagnostic testing when cell adherence is essential.

 

  • Designed for a wide range of applications, including general cell growth experiments, cloning studies, virus isolation and susceptibility testing, and in vitro testing
  • Plate bottoms feature uniform thickness allowing for distortion-free observation and microscopic examination
  • Alphanumeric coordinates placed on the same focal plane as cell growth for convenient referencing of well position
  • Gripping edges make handling easier
  • All plates have nonreversible lids with condensation rings to minimize evaporation and risk of contamination
  • Made of optically clear, medical-grade polystyrene 
  • Sterilized by gamma irradiation
  • Certified nonpyrogenic

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Array 4 x 6
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 0.57 mL (Well)
Color Clear
Culture Area 1.9 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment Tissue Culture
Type Multi-well Cell Culture Plate
Volume (Metric) Working 0.5 mL
Well Count 24
Includes Lid
No. per Case 100 (20 packs)
No. per Pack 5 Bulk Packed
Packaging Bulk
Quantity 100/Cs.
Diameter (Metric) 1.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.