Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Costar™ Spin-X™ Centrifuge Tube Filters
SCI_ED

Catalog No. S35851 Shop All Corning Products
Change view
Click to view available options
Cellulose Acetate; Type: Spin-X; Pore Size: 0.22μm; Sterile; Tube Size; 2mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S35851 Cellulose Acetate; Type: Spin-X; Pore Size: 0.22μm; Sterile; Tube Size; 2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35851 Supplier Corning™ Supplier No. 8160/EMD
This item is not returnable. View return policy

Consisting of a membrane-containing filter unit within a polypropylene centrifuge tube. Corning™ Costar™ Spin-X™Centrifuge Tube Filters effectively filters small sample volumes by centrifugation for bacteria removal, particle removal, HP

  • Utilize centrifugation for the filtering of small volumes
  • Consist of a polypropylene filter insert and centrifuge tube
  • Handle volumes up to 500µL
  • Retained volume, <5µL
  • Withstand relative centrifugal force (RCF) to 16,000 x G

Spin-X Units

  • Cellulose acetate membrane for aqueous solutions
  • Remove bacteria, particles, and cells from media
  • Effective for DNA removal from agarose or acrylamide gels

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Cellulose Acetate
Pore Size 0.22 μm
Sterility Sterile
Housing Material Polypropylene
Includes Ideal for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels
Max. Force 16,000 x g
Volume (Metric) 0.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.