Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Germaine™ Laboratories Cotinine Negative Control

Catalog No. 23111393
Change view
Click to view available options
Quantity:
6 mL Vial
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-111-393 6 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-111-393 Supplier Germaine™ Laboratories Supplier No. 40006
Add to Cart
Add to Cart
This item is not returnable. View return policy

Intended for use with Cotinine tests.

  • Negative control urines are certified by EMIT™, ONLINE™, and GC/MS
  • Pipette an appropriate aliquot of Cotinine control as required by the cotinine test device or screening method and interpret results

Specifications

Content And Storage Store between -10°C to -20°C; 2°C to 8°C
Detectable Analytes Cotinine
Type Cotinine Quality Control
Includes 5 mL Vial
Quantity 6 mL Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.