Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wet Mop, Clamp Jaw, X-Large, Cotton, 1 ea

Catalog No. 502866814
Encompass

This X-Large wet mop features a clamp jaw connection and a cotton head material, designed for general purpose cleaning applications.

  • X-Large head size
  • Clamp jaw connection type
  • Cotton head material
  • White color with a 5 in white headband
  • Features 4-ply construction
  • Approximate weight of 32 oz
  • Mop head width of 19 in
  • Mop head length of 6.5 in
  • Not preshrunk or antimicrobial

Catalog No. 50-286-6814 Supplier MSC Supplier No. 60888856
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This X-Large wet mop features a clamp jaw connection and a cotton head material, designed for general purpose cleaning applications.

  • X-Large head size
  • Clamp jaw connection type
  • Cotton head material
  • White color with a 5 in white headband
  • Features 4-ply construction
  • Approximate weight of 32 oz
  • Mop head width of 19 in
  • Mop head length of 6.5 in
  • Not preshrunk or antimicrobial

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.